Beli yamamoto glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamamoto Kogaku Shielding Glasses YW-70atribut:
- Type: JIS standard item
- Standard: JIS T8141
- Dimensions (WidthxHeightxDepth): 148x55x145mm
- Material (Frame): plastic
- Characteristics: Glasses can be used together
- Functions: Upside down with side, with lens exchange possible
- Material (Lens): Polycenclens
- Yamamoto Kogaku Shading Glasses SNW-717atribut:
- Type: Shading glasses
- Standard: JIS T 8141 equivalent
- Dimensions (WidthxHeightxDepth): 163x65x143 to 162mm
- Degree of Shading: 3
- Functions: Upper eyelashi with side, Tsuru angle, length adjustable, with cushion bar, glasses can be used together
- Material (Lens): Polycenclens
- Material (Temple): plastic
- Yamamoto Kogaku Shielding Glasses YW-290atribut:
- Type: Shading glasses
- Standard: JIS T8141
- Dimensions (WidthxHeightxDepth): 140x51x149mm
- Material (Frame): plastic
- Functions: Upside down with side, Vertical adjustable, Lens replaceable
- Material (Lens): Polycarbonate
- KDK Kacamata Las OtomatisDeskripsi:KDK kacamata las otomatis berfungsi untuk melindungi pada saat sinar yang terpancar saat pengelasan yaitu berubah menjadi gelap. Kacamata ini cocok untuk pengelasan MMA, Plasma cutting, Argon, dan lainnya.atribut:
- Type: Auto Darkness
- Yamamoto Two-Lens Type Protective Glassesatribut:
- Specification: JIS acceptance product
- Size: Large
- Weight (g): 44
- Frame Color: Brown
- Material (Frame): Plastic
- Material (Lens): Petroid lenses (polycarbonate)
- Frame Width (mm): 148
- Yamamoto Kogaku Protective Glasses 2 Eye Type YS-75atribut:
- Shape: Binocular type
- Standard: JIS T8147
- Lens Color: clear
- Dimensions (WidthxHeightxDepth): 148x65x154mm
- Frame Color: clear
- Functions: Lens replaceable, with eaves fixed upwards, angle adjustable
- Material (Frame): Nylon
- Material (Lens): Polycarbonate
- Material (Temple): Nylon
- Temple Color: smoke
- Yamamoto Kogaku 2-Eye Protection Glasses YS-210 JISatribut:
- Material (Lens): PET-AF (Polycarbonate / Double-sided hard coat)
- Shape: Twin eyes
- Color (Frame): pink
- Material (Frame): Nylon
- 3M Particulate Respirator KN95/P2 9501+Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- 3M Gas & Vapor Respirator 3311J-55atribut:
- National Test Pass Number: No. TN464
- Standard Value (minute): 156
- Average measured value: Ventilation resistance 159Pa, detoxification capacity 156 minutes, particle repair efficiency 91.6%
- Filter: S1 with filter media
- Target Gas: Organic gas
- Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75Watribut:
- Material: Plastic (frame)
- Color: Brown (frame)
- Outside Dimension (DepthxWidthxHeight): 162x150x64mm
- Functions: Ultraviolet ray cutting, lens replaceable, vertical eaves side attachment, angular adjustable, flip up type.
- Lens: Outer frame lens: Polyka hard coat, inner frame lens: PET
- TRUSCO Welding GlassesDeskripsi:-Adopting duplex-type lens(outer: shielding lens, inner: transparent lens), can also be used as protective glasses except as shielding glasses.-JIS T8141 standard productatribut:
- Shielding °: #4
- Frame Materials: Polycarbonate
- TRUSCO Single-Lens Type Protective Eyewear for Gas Operated WeldingDeskripsi:Use:Gas welding, gas cutting operationatribut:
- Weight (g): 45
- Material (Lens): Polycarbonate
- Degree of Shading: #3
- Material (Frame): Polycarbonate
- Purpose of Use: For gas welding works.
- Specifications: Degree of Shading: Plastic #3.0 One Eye Type Blackout Glasses (for Gas Welding)
- KDS Laser Glass for Green LaserDeskripsi:-Dedicated glasses for green laser.-Visible Green Laseratribut:
- Materials Lens/frame: ABS Resin
- BOSCH Laser GogglesDeskripsi:Deskripsi:Kacamata laser merah
- TRUSCO Welding GlassesDeskripsi:Specification:Degree of shading: plastic #3 One eye type blackout glasses (for gas welding)Finishing Material:- Frame: Polyamide- Lens: # 3 (light-shielding degree) polycarbonate / hard coatatribut:
- Weight (g): 38
- Degree of Shading: #3
- Purpose: Gas welding
- Purpose of Use: For gas welding works.
- TONATA Kacamata Las Buka TutupDeskripsi:Kaca Mata Las Buka Tutup Tonata / Safety Welding GogglesSpesiifikasi : - Flexible PVC body - Indirect Ventilation design - Double goggles bisa buka-tutup - Kaca las luar dapat beradaptasi dengan cahaya sekitar
- WESTWARD Welding GogglesDeskripsi:WESTWARD fixed front welding goggles feature 1 top vent and 2 bottom vents for cooling and evaporation. Includes cover plate and impact plate.atribut:
- Item: Welding Goggles
- Features: (1) Top Vent and (2) Bottom Vents
- Band Material: PP/Rubber Wire
- Lens Style: Fixed Shade
- Nose Bridge Material: PVC
- Eyewear Size: Universal
- Frame Color: Green
- Frame Material: PVC
- Frame Style: Goggle
- Gender: Men's
- Includes: Cover Plate, Impact Plate
- Lens Material: Polycarbonate/Glass
Daftar Harga yamamoto glasses Terbaru January 2026
| Yamamoto Kogaku Shielding Glasses YW-70 | Rp359.900 |
| Yamamoto Kogaku Shading Glasses SNW-717 | Rp649.900 |
| BOSCH Laser Glasses | Rp269.900 |
| Yamamoto Kogaku Shielding Glasses YW-290 | Rp499.900 |
| KDK Kacamata Las Otomatis | Rp86.900 |
| Yamamoto Two-Lens Type Protective Glasses | Rp509.900 |
| Yamamoto Kogaku Protective Glasses 2 Eye Type YS-75 | Rp279.900 |
| Yamamoto Kogaku 2-Eye Protection Glasses YS-210 JIS | Rp369.900 |
| KRISBOW Kacamata Las Goggle | Rp26.900 |
| 3M Particulate Respirator KN95/P2 9501+ | Rp8.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Yamamoto%20Kogaku%20Shielding%20Glasses%20YW-70/P102924039-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Yamamoto%20Kogaku%20Shading%20Glasses%20SNW-717/P102924011-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/BOSCH%20Laser%20Glasses/3eP111006122-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Yamamoto%20Kogaku%20Shielding%20Glasses%20YW-290/P102924048-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KDK%20Kacamata%20Las%20Otomatis/ahP105733377-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/Yamamoto%20Two-Lens%20Type%20Protective%20Glasses/P102016275-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/Yamamoto%20Kogaku%20Protective%20Glasses%202%20Eye%20Type%20YS-75/P102922271-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Dua%20Lensa/Yamamoto%20Kogaku%202-Eye%20Protection%20Glasses%20YS-210%20JIS/a8P105429368-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/KRISBOW%20Kacamata%20Las%20Goggle/blP101516417-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%20KN95%2FP2%209501%2B/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/3M%20Gas%20%26%20Vapor%20Respirator%203311J-55/kwP107527752-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Yamamoto%20Kogaku%20Light%20Shield%20Protection%20Duplex%20Up%20and%20Down%20Freely%20YW-75W/P102924154-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TRUSCO%20Welding%20Glasses/P102855340-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/TRUSCO%20Single-Lens%20Type%20Protective%20Eyewear%20for%20Gas%20Operated%20Welding/P101000269-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/KDS%20Laser%20Glass%20for%20Green%20Laser/P102781744-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Laser/BOSCH%20Laser%20Goggles/P101518619-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TRUSCO%20Welding%20Glasses/P102190661-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/TONATA%20Kacamata%20Las%20Buka%20Tutup/17P111129043-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/WESTWARD%20Welding%20Goggles/biP107771414-1.jpg)